Motion
D8400-L15-22-ED-X

BRENNAN INDUSTRIES INC
D8400-L15-22-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965189
MFR #D8400-L15-22-ED-X
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L15-22-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965189
MFR #D8400-L15-22-ED-X

Mfr description
L15MBT-22MM ED STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Overall Length
    36.0

Details

  • Seal Material
    NBR
  • Series
    D8400_ED_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)