Motion
D2404-S20-12-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965242
MFR #D2404-S20-12-X
Your Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965242
MFR #D2404-S20-12-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.60/each(List $14.39)

Overview

Mfr description
S20MBT-12MP STRT W/O TUBE NUT & SLEEVE

Specifications

  • Hex Body
    32.0
  • Plating
    ZINC NICKEL
  • Series
    D2404_X
  • Overall Length
    48.0
  • Shape
    STRAIGHT
  • Thread Size 2
    3/4-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text