Motion
D6500-L06-L06-X

BRENNAN INDUSTRIES INC
D6500-L06-L06-X

L06MBT-L06FMS 90 DEG W/O TUBE NUT &
Mi Item #07965243
MFR #D6500-L06-L06-X
Price$20.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-L06-L06-X

L06MBT-L06FMS 90 DEG W/O TUBE NUT &
Mi Item #07965243
MFR #D6500-L06-L06-X

Mfr description
L06MBT-L06FMS 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.69/each

Specifications

Dimensions

  • End 1 Size
    M12X1.5
  • End 2 Size
    M12X1.5
  • Hex Body
    12.0
  • Overall Length
    21.0
  • Thread Size 2
    M12X1.5

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 2 Style
    Female Metric Swivel Din 24 DEG
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)