Motion
D8400-S16-22-ED

BRENNAN INDUSTRIES INC
D8400-S16-22-ED

S16MBT-22MM ED Straight
Mi Item #07965271
MFR #D8400-S16-22-ED
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S16-22-ED

S16MBT-22MM ED Straight
Mi Item #07965271
MFR #D8400-S16-22-ED

Mfr description
S16MBT-22MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • End 1 Size
    0.6300 in
  • End 2 Size
    0.8660 in
  • Hex Body
    27.0
  • Hex Size
    1.0630 in
  • Overall Length
    51.0
  • Thread Size 2
    M22X1.5

Details

  • Connection Type
    DIN Metric 24° Heavy
  • End 1 Style
    DIN Metric 24° Heavy
  • Maximum Operating Pressure
    5802 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Style
    Straight
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Male Metric
  • Working Pressure
    5802 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)