Motion
D2403-L12-L10
DIN METRIC TUBE COMPRESSION
Mi Item #07965278
MFR #D2403-L12-L10
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07965278
MFR #D2403-L12-L10

Mfr description
L12MBT-L10MBT STRAIGHT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Overall Length
    44.0

Details

  • Series
    D2403_REDUCER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)