Motion
D8400-S14-20-CF

BRENNAN INDUSTRIES INC
D8400-S14-20-CF

Compression Elbow & Straight - Connector, Steel
Mi Item #07965279
MFR #D8400-S14-20-CF
Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S14-20-CF

Compression Elbow & Straight - Connector, Steel
Mi Item #07965279
MFR #D8400-S14-20-CF

Mfr description
S14MBT-20MM CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Overall Length
    51.0
  • Thread Size 2
    M20X1.5
  • Tube Size
    14 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M20 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D8400-S14-20-CF
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Type
    Tube Male Metric Port Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)