Motion
D7400-S12-04-ED

BRENNAN INDUSTRIES INC
D7400-S12-04-ED

S12MBT-04MBSPP ED STRAIGHT
Mi Item #07965280
MFR #D7400-S12-04-ED
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S12-04-ED

S12MBT-04MBSPP ED STRAIGHT
Mi Item #07965280
MFR #D7400-S12-04-ED

Mfr description
S12MBT-04MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.54/each

Specifications

Dimensions

  • End 1 Size
    M20X1.5
  • End 2 Size
    1/4-19

Details

  • Adapter Type
    Straight
  • Connection Type
    BSP / Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    MALE BSPP FORM E CAPTIVE SEAL
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)