Motion
D8400-L18-18-ED

BRENNAN INDUSTRIES INC
D8400-L18-18-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #07965281
MFR #D8400-L18-18-ED
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L18-18-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #07965281
MFR #D8400-L18-18-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.57/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    43.0
  • Thread Size 2
    M18X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D8400_ED
  • Shape
    STRAIGHT

Overview

Mfr description
L18MBT-18MM ED STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought