Motion
D6500-L10-L10-X

BRENNAN INDUSTRIES INC
D6500-L10-L10-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965310
MFR #D6500-L10-L10-X
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-L10-L10-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965310
MFR #D6500-L10-L10-X

Mfr description
L10MBT-L10FMS 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Overall Length
    22.0

Details

  • Seal Material
    NBR
  • Series
    D6500_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)