Motion
D8505-S08-14-ED

BRENNAN INDUSTRIES INC
D8505-S08-14-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07965334
MFR #D8505-S08-14-ED
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-S08-14-ED

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07965334
MFR #D8505-S08-14-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.91/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    42.0
  • Thread Size 2
    M14X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D8505_ED
  • Shape
    STRAIGHT

Overview

Mfr description
S08FMS-14MM ED STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought