Motion
D6500-L06-L06
DIN METRIC TUBE COMPRESSION
Mi Item #07965347
MFR #D6500-L06-L06
Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07965347
MFR #D6500-L06-L06

Mfr description
L06MBT-L06FMS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.43/each

Specifications

Dimensions

  • Overall Length
    29.0

Details

  • Seal Material
    NBR
  • Series
    D6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)