Motion
D0306-M36X2.0
FEMALE METRIC
Mi Item #07965352
MFR #D0306-M36X2.0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC
Mi Item #07965352
MFR #D0306-M36X2.0

Mfr description
M36X2.0 L28/S25 MBT BULKHEAD LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    9.0

Details

  • Plating
    ZINC NICKEL
  • Series
    D0306_M
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)