Motion
D6504-SP-L18-L08

BRENNAN INDUSTRIES INC
D6504-SP-L18-L08

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965353
MFR #D6504-SP-L18-L08
List Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L18-L08

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07965353
MFR #D6504-SP-L18-L08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.00/each for your price

Overview

Mfr description
L18FMSP-L08MBT STRAIGHT

Specifications

  • Hex Body
    19.0
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP
  • Overall Length
    47.5
  • Shape
    STRAIGHT
  • Thread Size 2
    LIGHT 08MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text