Overview
Mfr description
L18FMSP-L10MBT STRAIGHT
Specifications
- Thread Size 2LIGHT 10MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length48.5
- Hex Body19.0
- SeriesD6504_SP
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data