Overview
Mfr description
L06MBT-10FM STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M10X1.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length26.5
- Hex Body14.0
- SeriesD8405_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data