Overview
Mfr description
S08MBT-06MBSPP ED STRAIGHT
Specifications
- Thread Size 23/8-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length42.5
- Hex Body22.0
- SeriesD7400_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data