Motion
D2700-LN-L15-L15-X

BRENNAN INDUSTRIES INC
D2700-LN-L15-L15-X

L15MBT-L15MBT BH STRT W/O TUBE NUT &
Mi Item #07965373
MFR #D2700-LN-L15-L15-X
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-L15-L15-X

L15MBT-L15MBT BH STRT W/O TUBE NUT &
Mi Item #07965373
MFR #D2700-LN-L15-L15-X

Mfr description
L15MBT-L15MBT BH STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • End 1 Size
    M16X1.5
  • End 2 Size
    M16X1.5

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    DIN METRIC TUBE COMPRESSION BH
  • Fitting Material
    Steel
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)