Motion
8408-H27-ED-VITON

BRENNAN INDUSTRIES INC
8408-H27-ED-VITON

27MMX2.0 ED HOLLOW HEX PLUG. VITONCPTV
Mi Item #07965374
MFR #8408-H27-ED-VITON
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8408-H27-ED-VITON

27MMX2.0 ED HOLLOW HEX PLUG. VITONCPTV
Mi Item #07965374
MFR #8408-H27-ED-VITON

Mfr description
27MMX2.0 ED HOLLOW HEX PLUG. VITONCPTV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • End 1 Size
    27 mm
  • Hex Body
    32.0
  • Overall Length
    21.3

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M27X2.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    8408_H_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)