Overview
Mfr description
S10MBT-S10MBT-S10MBT TEE W/O NUT &
Specifications
- Thread Size 2M18X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length25.0
- Hex Body17.0
- SeriesD2603_EQUAL_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data