Specifications
Dimensions
- Hex Body22.0
- Overall Length34.0
- Thread Size 2M16X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_REDUCER_X
- ShapeSTRAIGHT
Overview
Mfr description
S12MBT-S08MBT STRT W/O TUBE NUT & SLEEVE