Motion
D2700-LN-S10-S10

BRENNAN INDUSTRIES INC
D2700-LN-S10-S10

S10MBT-S10MBT BULKHEAD STRAIGHT
MI ITEM #07965418
MFR #D2700-LN-S10-S10
List Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-S10-S10

S10MBT-S10MBT BULKHEAD STRAIGHT
MI ITEM #07965418
MFR #D2700-LN-S10-S10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.54/each for your price

Overview

Mfr description
S10MBT-S10MBT BULKHEAD STRAIGHT

Specifications

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 1 Size
    M18X1.5
  • Shape
    STRAIGHT
  • End 2 Style
    Din Metric Tube Compression BH
  • End 2 Size
    M18X1.5
  • Hex Body
    24.0
  • Plating
    ZINC NICKEL
  • Overall Length
    31.0
  • Thread Size 2
    HEAVY 10MM TUBE OD
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text