Overview
Mfr description
S12MBT-S06MBT STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body22.0
- SeriesD2403_REDUCER_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data