Overview
Mfr description
L06MBT-10MM ED STRT W/O TUBE NUT &
Specifications
- Thread Size 2M10X1.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length23.5
- Hex Body14.0
- SeriesD8400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data