Motion
D2501-L08-02
DIN METRIC TUBE COMPRESSION
MI ITEM #07965448
MFR #D2501-L08-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07965448
MFR #D2501-L08-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L08MBT-02MP 90 DEG

Specifications

  • Thread Size 2
    1/8-27
  • Shape
    90 DEGREE ANGLE
  • Overall Length
    29.0
  • Hex Body
    12.0
  • Series
    D2501
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text