Motion
D7400-L08-02-CF-SS-X

BRENNAN INDUSTRIES INC
D7400-L08-02-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965452
MFR #D7400-L08-02-CF-SS-X
List Price$20.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L08-02-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965452
MFR #D7400-L08-02-CF-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.12/each for your price

Overview

Mfr description
L08MBT-02MBSPP CF STRT W/O NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    14.0
  • Overall Length
    24.5
  • Thread Size 2
    1/8-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text