Specifications
Dimensions
- Hex Body9.0
- Overall Length20.0
- Thread Size 2M06X1.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD8404_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)