Specifications
Dimensions
- Hex Body27.0
- Overall Length36.0
- Thread Size 2M20X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_REDUCER_X
- ShapeSTRAIGHT
Overview
Mfr description
S16MBT-S12MBT STRT W/O TUBE NUT & SLEEVE