Motion
D8505-SP-L18-22-ED

BRENNAN INDUSTRIES INC
D8505-SP-L18-22-ED

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07965492
MFR #D8505-SP-L18-22-ED
Price$20.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-SP-L18-22-ED

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07965492
MFR #D8505-SP-L18-22-ED

Mfr description
L18FMSP-22MM ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.39/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D8505_SP_ED
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)