Motion
D2403-S14-S14
DIN METRIC TUBE COMPRESSION
MI ITEM #07965499
MFR #D2403-S14-S14
List Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07965499
MFR #D2403-S14-S14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.48/each for your price

Overview

Mfr description
S14MBT-S14MBT STRAIGHT

Specifications

  • Hex Body
    24.0
  • Overall Length
    58.0
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Thread Size 2
    HEAVY 14MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text