Overview
Mfr description
L22MBT-12MBSPT STRT W/O TUBE NUT &
Specifications
- Thread Size 23/4-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length37.0
- Hex Body32.0
- SeriesD7404_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data