Motion
D2403-L28-L28-X

BRENNAN INDUSTRIES INC
D2403-L28-L28-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965520
MFR #D2403-L28-L28-X
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L28-L28-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965520
MFR #D2403-L28-L28-X

Mfr description
L28MBT-L28MBT STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    36.0
  • Thread Size 2
    M36X2.0

Details

  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)