Motion
D8400-L06-10-CF-SS

BRENNAN INDUSTRIES INC
D8400-L06-10-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07965521
MFR #D8400-L06-10-CF-SS
List Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L06-10-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07965521
MFR #D8400-L06-10-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.61/each for your price

Overview

Mfr description
L06MBT-10MM CF STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    14.0
  • Overall Length
    31.5
  • Thread Size 2
    M10X1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought