Overview
Mfr description
L10MBT-10MM CF STRT W/O TUBE NUT &
Specifications
- Thread Size 2M10X1.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length25.5
- Hex Body17.0
- SeriesD8400_CF_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data