Motion
9023-PORT-ED-16-06

BRENNAN INDUSTRIES INC
9023-PORT-ED-16-06

16MBSPP ED-06FBSPP STRAIGHT. PORT
Mi Item #07965546
MFR #9023-PORT-ED-16-06
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-ED-16-06

16MBSPP ED-06FBSPP STRAIGHT. PORT
Mi Item #07965546
MFR #9023-PORT-ED-16-06

Mfr description
16MBSPP ED-06FBSPP STRAIGHT. PORT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/8 in
  • End 2 Size
    1 in, 3/8 in
  • Hex Body
    41.0
  • Overall Length
    29.0
  • Thread Depth
    15.0
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-11, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-11, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    9023_PORT_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)