Motion
D8400-L08-14-CF-SS-X

BRENNAN INDUSTRIES INC
D8400-L08-14-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965551
MFR #D8400-L08-14-CF-SS-X
List Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L08-14-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965551
MFR #D8400-L08-14-CF-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.82/each for your price

Overview

Mfr description
L08MBT-14MM CF STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    M14X1.5
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    30.0
  • Hex Body
    19.0
  • Series
    D8400_CF_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought