Overview
Mfr description
S12MBT-06MBSPT 90 DEG
Specifications
- Thread Size 23/8-19
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length43.7
- Hex Body17.0
- SeriesD7501
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data