Motion
D2603-S08-S08-S08

BRENNAN INDUSTRIES INC
D2603-S08-S08-S08

DIN METRIC TUBE COMPRESSION
Mi Item #07965569
MFR #D2603-S08-S08-S08
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S08-S08-S08

DIN METRIC TUBE COMPRESSION
Mi Item #07965569
MFR #D2603-S08-S08-S08

Mfr description
S08MBT-S08MBT-S08MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    32.0
  • Thread Size 2
    HEAVY 08MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2603_EQUAL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)