Motion
D2500-S16-S16-X

BRENNAN INDUSTRIES INC
D2500-S16-S16-X

S16MBT-S16MBT 90 DEG W/O TUBE NUT &
Mi Item #07965570
MFR #D2500-S16-S16-X
Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2500-S16-S16-X

S16MBT-S16MBT 90 DEG W/O TUBE NUT &
Mi Item #07965570
MFR #D2500-S16-S16-X

Mfr description
S16MBT-S16MBT 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.39/each

Specifications

Dimensions

  • End 1 Size
    M24X1.5
  • End 2 Size
    M24X1.5
  • End 3 Size
    M24X1.5
  • Hex Body
    24.0
  • Thread Size 2
    M24X1.5
  • Tube Size
    16 mm

Details

  • Adapter Type
    90° Elbow
  • Connection Type
    Compression
  • End 1 Style
    Male Metric 24 Degree Din Seat
  • End 2 Style
    Male Metric 24 Degree Din Seat
  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)