Motion
D8400-L15-16-CF

BRENNAN INDUSTRIES INC
D8400-L15-16-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07965576
MFR #D8400-L15-16-CF
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L15-16-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07965576
MFR #D8400-L15-16-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.27/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    40.5
  • Thread Size 2
    M16X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D8400_CF
  • Shape
    STRAIGHT

Overview

Mfr description
L15MBT-16MM CF STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought