Overview
Mfr description
L06MBT-L06MBT BH 90 DEG
Specifications
- Thread Size 2LIGHT 06MM TUBE OD
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length27.0
- Hex Body12.0
- SeriesD2701_LN
- PlatingUNPLATED BODY/ZINC NICKEL NUTS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data