Motion
D7505-SP-S16-08-ED

BRENNAN INDUSTRIES INC
D7505-SP-S16-08-ED

S16FMSP-08MBSPP ED STRAIGHT
MI ITEM #07965586
MFR #D7505-SP-S16-08-ED
List Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-SP-S16-08-ED

S16FMSP-08MBSPP ED STRAIGHT
MI ITEM #07965586
MFR #D7505-SP-S16-08-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.91/each for your price

Overview

Mfr description
S16FMSP-08MBSPP ED STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    FEMALE METRIC STANDPIPE DIN24D
  • End 1 Size
    M24X1.5
  • Shape
    STRAIGHT
  • End 2 Style
    Male BSPP From Captive Seal
  • End 2 Size
    1/2-14
  • Hex Body
    27.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Overall Length
    51.0
  • Thread Size 2
    1/2-14
  • Connection Type
    BSP / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text