Overview
Mfr description
L06MBT-04MBSPT STRT W/O TUBE NUT &
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length27.0
- Hex Body14.0
- SeriesD7404_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data