Motion
D6500-L12-L12-X

BRENNAN INDUSTRIES INC
D6500-L12-L12-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965592
MFR #D6500-L12-L12-X
Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-L12-L12-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965592
MFR #D6500-L12-L12-X

Mfr description
L12MBT-L12FMS 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.72/each

Specifications

Dimensions

  • Overall Length
    24.0

Details

  • Seal Material
    NBR
  • Series
    D6500_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)