Motion
D8400-L08-22-ED-X

BRENNAN INDUSTRIES INC
D8400-L08-22-ED-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965598
MFR #D8400-L08-22-ED-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L08-22-ED-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965598
MFR #D8400-L08-22-ED-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L08MBT-22MM ED STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    M22X1.5
  • Shape
    STRAIGHT
  • Series
    D8400_ED_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text