Motion
D7400-L28-16-ED-X

BRENNAN INDUSTRIES INC
D7400-L28-16-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965610
MFR #D7400-L28-16-ED-X
Price$30.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L28-16-ED-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07965610
MFR #D7400-L28-16-ED-X

Mfr description
L28MBT-16MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.42/each

Specifications

Dimensions

  • Overall Length
    43.0

Details

  • Seal Material
    NBR
  • Series
    D7400_ED_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)