Overview
Mfr description
S20MBT-27MM ED STRAIGHT
Specifications
- Thread Size 2M27X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length59.0
- Hex Body32.0
- SeriesD8400_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data