Overview
Mfr description
L28MBT-33MM ED STRT W/O TUBE NUT &
Specifications
- Thread Size 2M33X2.0
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length43.0
- Hex Body41.0
- SeriesD8400_ED_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data