Overview
Mfr description
S06MBT-12FM STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M12X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length33.0
- Hex Body17.0
- SeriesD8405_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data