Motion
D8400-L06-12-CF-X

BRENNAN INDUSTRIES INC
D8400-L06-12-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965649
MFR #D8400-L06-12-CF-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L06-12-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07965649
MFR #D8400-L06-12-CF-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L06MBT-12MM CF STRT W/O TUBE NUT &

Specifications

  • Thread Size 2
    M12X1.5
  • Shape
    STRAIGHT
  • Overall Length
    29.0
  • Hex Body
    17.0
  • Series
    D8400_CF_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text