Overview
Mfr description
L15MBT-L06MBT STRT W/O TUBE NUT & SLEEVE
Specifications
- Thread Size 2M12X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length29.0
- Hex Body24.0
- SeriesD2403_REDUCER_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data